Shop All Pot Fillers
Kohler
Artifacts Deck Mount Pot Filler
Mfr # 99271-BL
Zoro # G108465050
product price: $1,043.85
/ea
Free Shipping & Returns
$1,043.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17.8125 in
- Body Material Brass
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99271-BL
- Zoro # G108465050
- UPC # 195711028846
- Country of Origin Unknown
- Category Pot Fillers
Dimensions
Height | 17.8125 in |
Details
Body Material | Brass |
Finish | Matte Black |
Description
The Artifacts faucet collection brings you classic designs reimagined in fresh new ways for various task areas of the kitchen. This Artifacts pot filler faucet displays vintage style while bringing professional convenience to home cooks. With a full 22in reach, the deck-mount articulating swing spout lets you fill large pots directly on or near the stovetop, then folds out of the way when not in use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" x 1/2" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (0310007802)
- APACHE Standard T-Bolt Clamp, 1.59" to 1.81" (43081852)
- MOSMATIC Rotary Union, M22x1.5M x NPTF, Single (52.274)
- BRADLEY 42" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8122-001420-GR)
- KOHLER Artifacts Single-Hole Deck-Mount Pot (99271-VS)
- KOHLER Wall-Mount Pot Filler in Matte Black (28359-BL)
- ROHL Holborn Pot Filler (U.4899LS-STN-2)
- ALFI BRAND Brushed SS Retractable Pot Filler Faucet (AB5019-BSS)
- KINGSTON BRASS KS2100AX Heritage Wall Mount Pot Filler, Matte Black (KS2100AX)
- CONCORD KS8105DL Wall Mount Pot Filler Kitchen Faucet (KS8105DL)
- KINGSTON BRASS Deck Mount Pot Filler, Brushed Nickel (KS4708CML)
- Kohler Kitchen Faucets & Accessories