Shop All Tub Spouts
Kohler
Artifacts Deck-Mount Bath Spout With Flare Design
Mfr # 72777-2BZ
Zoro # G701207637
product price: $966.30
/ea
Free Shipping & Returns
$966.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Spout Reach 9-3/4 in
- Finish Oil-Rubbed Bronze
- Standards ADA Compliant; CA Drought Compliant
- Includes Valve Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 72777-2BZ
- Zoro # G701207637
- UPC # 885612179920
- Country of Origin Unknown
- Category Tub Spouts
Details
Material | Brass |
Spout Reach | 9-3/4 in |
Finish | Oil-Rubbed Bronze |
Standards | ADA Compliant; CA Drought Compliant |
Includes Valve | Yes |
Item | Tub Spout |
Description
Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts bath spout combines quality craftsmanship with a vintage artisan design to lend character and authenticity to your bathing space. Combine it with your choice of Artifacts bath faucet handles.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Kel-Pam-1 Spdt 10A @ 115 Vac 24V (KEL-PAM-1)
- GILMOUR Gilmour Mfg Brass 4-Way W/Shut-Off 44GF (2089837)
- STAUFF Tube Clamp, 2.05in H, 316 SS, Size 1-3/16in (SP-430-ACT-DP-AS-U-W5-K-642012)
- TITAN Adapter 3/4" x 1/2" Reducing (TL42357)
- KOHLER Antique Standard 4-7/8" Diverter Bath Spout (6855-CP)
- KOHLER 30 (1255750-BN)
- KOHLER Riff Tub Spout With Diverter Matte Black (27406-BL)
- KOHLER Assembly, Spout (1142457-BN)
- KOHLER Spout, Ips Bath (86235-CP)
- KOHLER Assembly, Spout (1147450-CP)
- AMERICAN STANDARD Serin Slip-On Dvrter Tub Spout, Polished Chrome, Wall (8888.087.002)
- Kohler Tub Spouts