Shop All Bathroom Sink Faucets
Kohler
Artifacts Column Bathroom Sink Spout
Mfr # 72760-CP
Zoro # G9154133
Free Shipping & Returns
$567.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height (In.) 8-1/2 in
- Color/Finish Polished Chrome
- Overall Length (In.) 6-5/8 in
- Overall Width (In.) 2-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 72760-CP
- Zoro # G9154133
- UPC # 885612169174
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Overall Height (In.) | 8-1/2 in |
Overall Length (In.) | 6-5/8 in |
Overall Width (In.) | 2-11/16 in |
Details
Item | Artifacts Column Bathroom Sink Spout |
Color/Finish | Polished Chrome |
Description
Artifacts Column Bathroom Sink Spout
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (75-108-01)
- ZORO SELECT Galv.Nipple, Seamless, 3/8 x 3 (793LU6)
- STREAMLINE 17.7 in. Solid Surface Resin Vanity Top in Glossy White (K-1207-18R)
- ACE TRADING - NIPPLE STZ Industries 3/8 in. MIP each X 3/8 in. D MIP Black Steel 1-1/2 in. L Nipple (308UP38X112)
- KOHLER Straight Spout Bathroom Faucet, (K-104S36-SANA-CP)
- KOHLER Triton Bowe Monoblock Gneck - Lever (100T70-4AKL-CP)
- KOHLER Forte Centerset Lavatory Faucet With (10270-4-BN)
- KOHLER Bancroft Widespread Lavatory Faucet W (10577-4-BN)
- KOHLER Honesty Widespread Bathroom Sink Faucet (23255-4-BN)
- KOHLER Manual 8" Mount, Gooseneck Bathroom Faucet (K-14406-4-CP)
- DOMINION FAUCETS Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (77-1106)
- Kohler Bathroom Sink Faucets & Accessories