Shop All Bar Sink Faucets
Kohler
Artifacts Bar Sink Faucet, Victorian
Mfr # 99267-VS
Zoro # G8853011
product price: $578.21
/ea
Free Shipping & Returns
$578.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 0 in
- Number of Holes 1
- Flow Rate 1.5 GPM
- ADA Compliant Yes
- Mounting Deck Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99267-VS
- Zoro # G8853011
- UPC # 885612436955
- Country of Origin China
- Category Bar Sink Faucets
Dimensions
Height | 12-9/16 in |
Spout Height | 8 in |
Water Inlet Connection Size | 3/8 in |
Details
Item | Artifacts Bar Sink Faucet, Victorian |
Mounting Hole Center to Center | 0 in |
Number of Holes | 1 |
Flow Rate | 1.5 GPM |
Finish | Vibrant Stainless |
ADA Compliant | Yes |
Mounting | Deck Mounted |
Body Material | Brass |
Includes | Handles; Valve |
Standards | ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; ANSI, ASME, CSA, NSF |
Compliance | CA Drought Compliant |
Water Inlet Connection Type | Compression |
Faucet Spout | 360 Degrees Swivel |
Faucet Handle Material | Metal |
Series | Artifacts |
Spout Reach | 7 in |
Handle Type | Lever |
Max. Installation Surface Thickness | 3-1/4" |
Number Of Handles | 1 |
Description
Artifacts Bar Sink Faucet, Victorian
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Globe Valve, Threaded, FBSPT x FBSPT (ZUSA-VLV-120)
- ZORO SELECT Ground Plug Valve, 1/4 In, 30 PSI, Brass (6829)
- KURIYAMA Braided Tubing, 225 psi at 70F, 100 ft. (K3150-06)
- WEATHERHEAD TEE, UNION , COMPRESSION (7705X08X08X08)
- KOHLER Single-Handle Bar Sink Faucet in Polished Chrome (28357-CP)
- KOHLER Single-Handle Bar Sink Faucet in Vibrant Polished Nickel (28357-SN)
- KOHLER Artifacts Gentleman'S Bar Faucet (99268-BL)
- KOHLER Coralais Entertainment Sink Faucet Wi (15275-4-CP)
- KOHLER Artifacts GentlemanS Bar Sink Fa (99268-VS)
- CHICAGO FAUCET Manual, 4" Mount, 2 Hole Gooseneck Bar Faucet (895-317E35XKABCP)
- KINGSTON BRASS Two-Handle Wall Mount Bar Faucet, Brushed Nickel (KS212SN)
- Kohler Bar Sink Faucets