Shop All Bath Towel Bars and Hooks
Kohler
Artifacts 30" Towel Bar
Mfr # 72569-BV
Zoro # G8839684
product price: $265.65
/ea
Free Shipping & Returns
$265.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Artifacts
- Width 30 in
- Material Metal
- Color Vibrant Brushed Bronze
- Length 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 72569-BV
- Zoro # G8839684
- UPC # 885612166319
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 30 in |
Length | 3-1/2 in |
Height | 3 in |
Details
Item | Artifacts 30" Towel Bar |
Collection | Artifacts |
Material | Metal |
Color | Vibrant Brushed Bronze |
Description
Artifacts 30 In. Towel Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Pre-Rinse Hose w/Grip, 96 In (KN50-Y004-96U)
- AMERICAN STANDARD Small Clean Jet Body/Esc Kit (755009-101.0070A)
- T&S BRASS Flat Strainer For - Part# Ts010385-45 (TS010385-45)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x FNPT, 3/4 in Pipe Size (407007)
- KOHLER Robe Hook (14443-BL)
- KOHLER Bancroft Hand Towel Holder (11416-CP)
- KOHLER Elate Hotelier (27294-2MB)
- KOHLER 24 Towel Bar (14436-BL)
- KOHLER Composed Robe Hook (73146-BN)
- KOHLER Sculpted 24" Towel Bar (11371-BN)
- KOHLER Square Robe Hook (23290-CP)
- Kohler Bath Towel Bars and Hooks