Shop All Shower & Bathtub Parts
Kohler
Artifacts 30" Shower Slidebar
Mfr # 72798-BV
Zoro # G8670083
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Color Vibrant Brushed Bronze
- Depth (In.) 3-3/16 in
- Height (In.) 30 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 72798-BV
- Zoro # G8670083
- UPC # 885612178268
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 3-3/16 in |
Height (In.) | 30 in |
Details
Item | Artifacts 30" Shower Slidebar |
Mounting Type | Wall Mounted |
Color | Vibrant Brushed Bronze |
Material | Metal |
Description
Artifacts 30 In. Shower Slidebar
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1-1/2" Pipe Size, Spigot x FNPT (9838-251)
- BARNSTEAD High Temperature Ultrapure Cartridge Mi (D8816)
- BRADLEY Wastebasket, Rectangular, 6-1/2 gal, Silver (357-000000)
- SMITH-COOPER Thrd Cap, Forged, 3000, 3/8" (4308000004)
- KOHLER Bancroft Transfer Valve Trim With Met (T10595-4-2BZ)
- KOHLER Alteo Rite-Temp Valve Trim With Le (TS45110-4-CP)
- KOHLER Assembly, J Hook (1017813-02-SH)
- KOHLER Hydrorail-S Shower Column Kit With Awaken, 1.75 Gpm (76471-G-BN)
- KOHLER Levity Plus 5/16 Door 62X59-5/8 Hndl (702419-L-2MB)
- KOHLER Plate, Mounting (1065165)
- KOHLER Collet Service Kit (1186675)
- Kohler Shower & Bathtub Parts