Shop All Escutcheons
Kohler
Artifacts 3 Hole Escutcheon
Mfr # 99272-TT
Zoro # G208462355
product price: $86.96
/ea
Free Shipping & Returns
$86.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Depth 8 in
- Width 30.25 in
- Height 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99272-TT
- Zoro # G208462355
- UPC # 195711019714
- Country of Origin Unknown
- Category Escutcheons
Dimensions
Depth | 8 in |
Width | 30.25 in |
Height | 0.5 in |
Details
Material | Zinc |
Description
This escutcheon plate conceals extra faucet holes in your sink's surface.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, FNPT x FNPT, 1-1/4 in Pipe Size (830-012)
- BOSTON HARBOR Hose Shower White 72In (B42014)
- RINNAI Hydronic Air Handler, 60 MBH, w/ Circulator (AH166CP)
- ACORN CONTROLS Nozzle Assembly, 20 Degrees Up-Down Elbow (2998-212-001)
- KOHLER Escutcheon Assy (1025210-BN)
- KOHLER Escutcheon, 1032501-CP (1032501-CP)
- KOHLER 31 (1032502-CP)
- KOHLER Escutcheon Assy (1016455-CP)
- KOHLER Escutcheon Kit, Sc (71839-CP)
- KOHLER Escutcheon, 1097634-SN (1097634-SN)
- THRIFCO PLUMBING 3/4 Inch Ip Split Escutcheon (4400269)
- Kohler Escutcheons