Shop All Shower & Bathtub Parts
Kohler
Artifacts 2.5 Gpm Single-Function Sho
Mfr # 72773-2BZ
Zoro # G8670600
product price: $134.21
/ea
Free Shipping & Returns
$134.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil-Rubbed Bronze
- Width (In.) 6 in
- Height (In.) 3-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 72773-2BZ
- Zoro # G8670600
- UPC # 885612168146
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 6 in |
Height (In.) | 3-15/16 in |
Details
Item | Artifacts 2.5 Gpm Single-Function Sho |
Finish | Oil-Rubbed Bronze |
Description
Artifacts 2.5 Gpm Single-Function Sho
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Reg -W/Green Spring (61314C)
- ZORO SELECT 3" MNPT Close TBE Stainless Steel Pipe Nipple Sch 40 (T4BNK01)
- MOEN Div Assy Kit (144578)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (ERFPM28K)
- KOHLER Purist 1.75 Gpm Single-Function Showe (939-G-CP)
- KOHLER Groove Aluminum Cover, 48 (9332-SH)
- KOHLER Aquifer Refine Carbon Block Cto Replacement Filter (21372-NA)
- KOHLER Expanse Curved Shower Rod - Tradition (9349-BS)
- KOHLER Assembly, Sensor, Dc W/Batteries (1106015)
- KOHLER Honesty B/S Trim W/Diverter, Less Head (T99763-4L-BN)
- GROHE Tempesta Soap Dish Chrome (27596000)
- Kohler Shower & Bathtub Parts