Shop All Bath Towel Bars and Hooks
Kohler
Artifacts 24" Double Towel Bar
Mfr # 72570-BN
Zoro # G8832179
product price: $350.51
/ea
Free Shipping & Returns
$350.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Artifacts
- Color Vibrant Brushed Nickel
- Material Metal
- Length 5 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 72570-BN
- Zoro # G8832179
- UPC # 885612166081
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 5 in |
Height | 3 in |
Width | 24 in |
Details
Item | Artifacts 24" Double Towel Bar |
Collection | Artifacts |
Color | Vibrant Brushed Nickel |
Material | Metal |
Description
Artifacts 24 In. Double Towel Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" S-453 Y-PTN CHECK VALVE (105-408)
- PERFECT PUTTY SinkStrainer, D1-1/2", Brass, Plstic, Chrome (59-3220)
- ZORO SELECT 3" x 9" Black Pipe Nipple Sch 40 (0830047809)
- TOTO Tailpiece Oring Set (TH305SV106)
- KOHLER Plate, Wall Mount (1145789)
- KOHLER Artifacts Double Robe Hook (72572-SN)
- KOHLER Honesty 12" Towel Bar (26635-BN)
- KOHLER Honesty 24" Double Towel Bar (26643-CP)
- KOHLER Minimal 24" Towel Bar (26568-CP)
- KOHLER Margaux 24" Double Towel Bar (16253-BV)
- ELEMENTS BY HARDWARE RESOURCES Fairview Satin Nickel Towel Ring - Contractor Packed 2PK (BHE5-06SN)
- Kohler Bath Towel Bars and Hooks