Shop All Kitchen Faucets
Kohler
Artifacts 1H Secdry W/Pd Spry
Mfr # 99261-AF
Zoro # G508589790
original price:
$1,082.50
25% off
new price: $811.87
/ea
Free Shipping & Returns
$811.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant French Gold
- Standards ADA Compliant
- Width 6.125 in
- Material Brass
- Height 15.9375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99261-AF
- Zoro # G508589790
- UPC # 195711028327
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Width | 6.125 in |
Height | 15.9375 in |
Length (In.) | 10 in |
Details
Finish | Vibrant French Gold |
Standards | ADA Compliant |
Material | Brass |
Description
The Artifacts faucet collection brings you classic designs reimagined in fresh ways for various task areas of the kitchen. This Artifacts kitchen sink faucet displays vintage style with its high-arch spout and turned lever handle. The three-function pull-down sprayhead has you covered for a range of tasks: BerrySoft spray for food prep; an aerated stream for filling pots; and Sweep spray for cleaning. KOHLER's DockNetik docking system secures the sprayhead to the spout.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANIFLOW PUSH-BUTTON HAND DRYER - BRIGHT CHROMED (E88C-UL)
- ZORO SELECT Red Brass Tee, FNPT, 1/2" Pipe Size (1VEZ3)
- LEGEND VALVE 1 x 3/4 T4410NL PAK x M1/4 BEN (313-330NL)
- NIBCO Wye, 45 Deg, 1 In, Low-Lead Cast Bronze (749-LF 1)
- KOHLER Manual, 8" Mount, Gooseneck Kitchen Faucet (K-810T70-4AFA-CP)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (22976-VS)
- KOHLER Semiprofessional Kitchen Sink Faucet (24982-CP)
- KOHLER Two-Hole Bridge Kitchen Sink Faucet With Side Sprayer in Vibrant Stainless (28356-VS)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (29709-2BZ)
- KOHLER Crue Semi Pro Kitchen Faucet (22973-BL)
- KOHLER Studio Mcgee Pull-Down Kitchen Faucet w/ 3-Function Sprayhead in Vibrant Brushed Moderne Brass (28358-2MB)
- Kohler Kitchen Faucets