Shop All Kitchen Faucets
Kohler
Artifacts 1H Kitchen W/Pd Spry
Mfr # 99260-TT
Zoro # G208589830
original price:
$1,402.25
25% off
new price: $1,051.68
/ea
Free Shipping & Returns
$1,051.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Vibrant Titanium
- Width 4.75 in
- Height 17.625 in
- Length (In.) 9.0625 in
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99260-TT
- Zoro # G208589830
- UPC # 195711028303
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Width | 4.75 in |
Height | 17.625 in |
Length (In.) | 9.0625 in |
Details
Finish | Vibrant Titanium |
Standards | ADA Compliant |
Material | Brass |
Description
The Artifacts Faucet Collection Brings You Classic Designs Reimagined In Fresh Ways For Various Task Areas Of The Kitchen. This Artifacts Kitchen Sink Faucet Displays Vintage Style With Its High-Arch Spout And Unique Handle Position, Which Eliminates Interference With Backsplashes. The Three-Function Pull-Down Sprayhead Has You Covered For A Range Of Tasks: Berrysoft Spray For Food Prep; An Aerated Stream For Filling Pots; And Sweep Spray For Cleaning.
- •Unique three-function pull-down sprayhead allows you to tackle kitchen tasks such as cleaning, rinsing, and filling with Sweep spray, BerrySoft spray and aerated stream
- •Unique handle execution provides intuitive use and eliminates handle interference with backsplash
- •KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- •ProMotion® technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
- •MasterCleanTM sprayface features an easy-to-clean surface that withstands mineral buildup
- •MasterCleanTM sprayface features an easy-to-clean surface that withstands mineral buildup
- •High-arch spout and 360° spout rotation offer superior clearance for filling pots and cleaning
- •Single lever handle is simple to use and makes adjusting water temperature easy
- •Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Flat Strainer (261441)
- APOLLO 1/2 in. Expansion PEX in to X 1/2 in. D Barb Brass Straight Coupling (EPXC1212)
- NIBCO Cast Bronze, Trap, P-Trap (885 11/2)
- ACE BATHCOCK COUPLING CHROME (011746)
- KOHLER Graze Pull-Down Kitchen Sink Faucet With Three-Function Sprayhead (22063-VS)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (22974-BL)
- KOHLER Kitchen Sink, Single Hole; Deck Mounted Mount, 1 Hole, Oil Rubbed Bronze Finish (99263-2BZ)
- KOHLER Tone Touchless Pull-Down Single-Handle Kitchen Sink Faucet (23766-VS)
- KOHLER Graze Pull-Down Kitchen Fct W/Response (22068-TT)
- KOHLER Artifacts Pull-Down W/Response (29709-BV)
- MOEN Lever Handle Insert, Chrome, Single Lever (97462)
- Kohler Kitchen Faucets