Shop All Bath Towel Bars and Hooks
Kohler
Artifacts 18" Towel Bar
Mfr # 72567-SN
Zoro # G7713183
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Artifacts
- Length 3-1/2 in
- Width 18 in
- Height 3 in
- Color Vibrant Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 72567-SN
- Zoro # G7713183
- UPC # 885612166173
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 3-1/2 in |
Width | 18 in |
Height | 3 in |
Details
Item | Artifacts 18" Towel Bar |
Collection | Artifacts |
Color | Vibrant Polished Nickel |
Material | Metal |
Description
Artifacts 18 In. Towel Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Escutcheon Kit (191935)
- HAYWARD FLOW CONTROL Needle Valve, Straight, PP/FPM, 1/4", Threaded (NVA4025T)
- CHIPBLASTER Bag Filter, 25 Microns (3013-25)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, 316 SS (4353010140)
- KOHLER Parallel 24" Towel Bar (23525-BN)
- KOHLER Alteo Towel Ring (37057-CP)
- KOHLER Bancroft Robe Hook (11414-2BZ)
- KOHLER Purist Towel Ring (14441-BN)
- KOHLER Artifacts Towel Ring (72571-TT)
- KOHLER Riff 18 Towel Bar Vibrant Brushed Moderne Brass (27409-2MB)
- GINGER Single Robe Hook in Satin Nickel (3010/SN)
- Kohler Bath Towel Bars and Hooks