Shop All Bath Towel Bars and Hooks
Kohler
Artifacts 18" Towel Bar
Mfr # 72567-BV
Zoro # G701196160
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Artifacts
- Width 18 in
- Length 3-1/2 in
- Material Metal
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 72567-BV
- Zoro # G701196160
- UPC # 885612166296
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Width | 18 in |
Length | 3-1/2 in |
Height | 3 in |
Details
Item | Towel Bar |
Collection | Artifacts |
Material | Metal |
Color | Vibrant Brushed Bronze |
Description
Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This 18-inch towel bar combines quality craftsmanship with a vintage artisan design to lend character and authenticity to your space.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Brass Ball Valve, MNPT, 1" (JF-100TFM)
- SMITH-COOPER 3/4" MNPT x 9" TBE Brass Pipe Nipple Sch 40 (4385011760)
- EVERPURE Steamer Filter System, 3/4 In NPT, 2.5 gpm (EV979721-75)
- SIMMONS 1-1/4" NPT Bronze Spring Check Valve (504SB)
- KOHLER Elate 9" Towel Arm (27291-CP)
- KOHLER Purist Towel Ring (14441-SN)
- KOHLER Occasion 24 Towel Bar (27061-CP)
- KOHLER Composed Double Robe Hook (73146-CP)
- KOHLER Purist 18" Towel Bar (14435-SN)
- KOHLER Draft 24" Towel Bar Frame (27352-BL)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 402W Portable Outdoor 3 Bar Towel Tree - White (401W)
- Kohler Bath Towel Bars and Hooks