Shop All Bath Towel Bars and Hooks
Kohler
Artifacts 18" Towel Bar
Mfr # 72567-2BZ
Zoro # G8827705
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Collection Artifacts
- Length 3-1/2 in
- Width 18 in
- Color Oil-Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 72567-2BZ
- Zoro # G8827705
- UPC # 885612166418
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 3-1/2 in |
Width | 18 in |
Height | 3 in |
Details
Item | Artifacts 18" Towel Bar |
Finish | Oil Rubbed Bronze |
Collection | Artifacts |
Color | Oil-Rubbed Bronze |
Material | Metal |
Description
Artifacts 18 In. Towel Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Union Tee, 10mm Tube Size, Nylon, Black, 10 PK (3104 10 00)
- BOBRICK 31-1/2" L, B918116R Satin Stainless Steel Shower Fu, Satin Stainless Steel (B918116R)
- AMERICAN STANDARD Spray Assembly - Spray Hose (M964024-0020A)
- MILWAUKEE TOOL 2-1/2" X 9' Flexible Hose (49-90-2006)
- KOHLER Parallel Robe Hook (23529-BN)
- KOHLER Parallel 24" Towel Bar (23525-BN)
- KOHLER Draft 18" Towel Bar Frame (22561-CP)
- KOHLER Grand Towel Ring (26541-2MB)
- KOHLER Margaux 24" Double Towel Bar (16253-BV)
- KOHLER Honesty 18" Towel Bar (26633-BN)
- SCA TISSUE NORTH AMERICA LLC SCA Tissue 290088 CPC 7.9 in. x 700 ft. Tork Universal Matic Hand Towel Roll; Natural - Case of 6 (290088 CPC)
- Kohler Bath Towel Bars and Hooks