Shop All Showerheads and Tub Faucets
Kohler
Artifacts 1.75 Gpm Sf Handshower
Mfr # 72776-G-SN
Zoro # G801199191
product price: $173.51
/ea
Free Shipping & Returns
$173.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 9-7/8 in
- Color/Finish Vibrant Polished Nickel
- Overall Width 3-5/8 in
- Length (In.) 1-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 72776-G-SN
- Zoro # G801199191
- UPC # 885612701268
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Overall Height | 9-7/8 in |
Overall Width | 3-5/8 in |
Length (In.) | 1-5/16 in |
Details
Color/Finish | Vibrant Polished Nickel |
Description
Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts handshower features Katalyst air-induction technology that delivers a powerful, even spray.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Kitchen Faucet Handles, Acrylic Handle (940-2400)
- DELTA 1.75 gpm Aerator Repair Part Faucet, Chrome (RP70719)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 50 Micron, 4-1/2" O.D., 9 3/4 in H (155053-75)
- KOHLER Devonshire Single-Handle Bathroom Sin (193-4-BN)
- KOHLER Purist Essentials Showering Pkg 2.5Gpm (22181-AF)
- KOHLER Fairfax(R) Rite-Temp(R) Bath And Shower (TS12007-4S-2BZ)
- KOHLER Forté Deck Mount Bath Faucet Trim (T10292-4-BN)
- KOHLER Awaken G110 1.75 Gpm Premium Slidebar Kit (99898-G-BN)
- KOHLER Margaux Rite-Temp Pressure-Balanci (T98759-4-CP)
- KOHLER Forte Multifunction Handshower 2.5Gpm (22165-2BZ)
- MOEN Posi-Temp(R) Shower Only (TL2368EP)
- Kohler Showerheads and Tub Faucets