Shop All Showerheads and Tub Faucets
Kohler
Artifacts 1.75 Gpm Sf Handshower
Mfr # 72776-G-2BZ
Zoro # G501199224
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 9-7/8 in
- Overall Width 3-5/8 in
- Length (In.) 1-5/16 in
- Color/Finish Oil-Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 72776-G-2BZ
- Zoro # G501199224
- UPC # 885612701220
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Overall Height | 9-7/8 in |
Overall Width | 3-5/8 in |
Length (In.) | 1-5/16 in |
Details
Color/Finish | Oil-Rubbed Bronze |
Description
Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts handshower features Katalyst air-induction technology that delivers a powerful, even spray.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS TEE INSERT POLY 3/4"" (1401007RMC)
- AMERICAN STANDARD Faucet Supply Hose (A923672-0070A)
- SLOAN Solenoid Valve Part Ebv144A Solenoid Old Style (Packaged) (3325462)
- KOHLER Tresham(R) 60" X 32" Receptor With Integral Seat And Left-Hand Drain (1977-0)
- KOHLER Components Wall-Mount Non-Diverter Bath Spout (77999-BL)
- KOHLER Contemporary Round 8" Rainhead With Kata (13688-CP)
- KOHLER Occasion Hydrorail-R Set, 1.75 Gpm (27118-G-BN)
- KOHLER Traditional Round 12" Rainhead With Kata (13694-CP)
- KOHLER Composed Deck-Mount Bath Faucet With Lever Handles (73081-4-CP)
- KOHLER Loure Single-Function Showerhead (14786-BL)
- LIPPERT 24IN X 36IN BATHTUB; RIGHT DRAIN - WHITE (209658)
- Kohler Showerheads and Tub Faucets