Shop All Shower & Bathtub Parts
Kohler
Archer(R) Receptor, Single Threshold, 48" X 48"
Mfr # 9394-95
Zoro # G2619870
product price: $770.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$770.99
Free 30-Day Returns
Key Features
- Finish Ice Gray
- Width (In.) 48 in
- Color Grey
- Length 48 in
- Height (In.) 3-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 9394-95
- Zoro # G2619870
- UPC # 650531546135
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 48 in |
Length | 48 in |
Height (In.) | 3-15/16 in |
Details
Item | 9394-95 |
Finish | Ice Gray |
Color | Grey |
Material | Acrylic |
Description
9394-95
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVATTO Pop-Up Drain with Overflow, Brushed Nickel (PUD-BN-O)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-504)
- WATTS Steam Pressure Regulator, 3/4in, 30-140psi (152A 30-140)
- ZORO SELECT 260 Brass Round Tube, 3/4 in Outside Dia, 6 ft Length (9225-6)
- KOHLER Readylatch Hinge Assembly Kit, Eb (1416150-K4)
- KOHLER Revel(R) Sliding Shower Door, 76"H X 56-5/8 - 59-5/8"W, With 5/16" Thick Crystal Clear Glass (707206-L-ABZ)
- KOHLER Shower Arm Trim Kit, Traditional (76334-2BZ)
- KOHLER Roller Cap (1187908-BL)
- KOHLER Levity(R) Sliding Shower Door, 74" H X 56-5/8 - 59-5/8" W, With 1/4" Thick Frosted Glass And Blade Handles (706009-D3-MX)
- KOHLER Shower Arm W/ 2Way Diverter (76331-BL)
- AMERICAN BUILT PRO Shower Niche Tile Template, Plastic Rectangle wsplit sections, 6PK (SN2414 SPLD P6)
- Kohler Shower & Bathtub Parts