Shop All Shower & Bathtub Parts
Kohler
Archer(R) Acrylic Shower Receptor With Removable Cover, 48" X 36"
Mfr # 9397-7
Zoro # G2619940
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material Acrylic
- Length 48 in
- Height (In.) 3-15/16 in
- Width (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 9397-7
- Zoro # G2619940
- UPC # 885612384164
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 48 in |
Height (In.) | 3-15/16 in |
Width (In.) | 36 in |
Details
Item | 9397-7 |
Finish | Black |
Material | Acrylic |
Description
9397-7
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 1/4" MNPT Quick Disconnect Coupler (PMCD100412)
- MILTON 10 PK PTC Swivel Y Connect, 1/4" MNPT, 1/4", PK10 (2206-2)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 120/60 (S211GF02K4DG1)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E3C16X20-0X)
- KOHLER Mastershower 1/2" Thermostatic Valve (2972-KS-NA)
- KOHLER Shower Arm With 2-Way Diverter (76331-BV)
- KOHLER Service Kit, Wall Jamb & Seal - Bath Ht (1395747-01-BNK)
- KOHLER Bancroft Wall-Mount Supply Elbow W/ Check Valve (22173-2BZ)
- KOHLER Kit, Air Switch (1147742-0)
- KOHLER Ceramic High-Flow Valve System 1/2 (300-K-NA)
- ZENNA HOME NeverRust Aluminum Curved Shower Rod, 44 to 72 in., Chrome (E35603SS01)
- Kohler Shower & Bathtub Parts