Shop All Bathroom Sinks
Kohler
Archer Self-Rimming Lavatory With 4
Mfr # 2356-4-0
Zoro # G8709755
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Vitreous China/Fireclay
- Overall Length 22-5/8 in
- Overall Width 19-7/16 in
- Overall Height 7-7/8 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 2356-4-0
- Zoro # G8709755
- UPC # 650531506689
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 22-5/8 in |
Overall Width | 19-7/16 in |
Overall Height | 7-7/8 in |
Details
Item | Archer Self-Rimming Lavatory With 4" |
Body Material | Vitreous China/Fireclay |
Finish | White |
Description
Archer Self-Rimming Lavatory With 4 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6" x 6" Black Pipe Nipple Sch 40 (0830061602)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- ANVIL Clevis Hanger, 8.938"H, Steel (500357806)
- ZORO SELECT 3", FNPT x FNPT, Bronze, Y Strainer, 300 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX6)
- KOHLER Forte Single-Handle Bathroom Sink Fau (10215-4-CP)
- KOHLER Kohl, Sink, Sqr, 15-3/4inx15-3/4inx6-3/4in (K-2661-0)
- KOHLER Laboratory Sink, 16" x 10" Bowl, Porcelain (K-2005-0)
- KOHLER Brenham Wall Mount Lav, No Overflow (1997-SS1N-0)
- KOHLER Derring 17" X 14" Under-Mount Bathroo (17889-RL-RB3)
- KOHLER Laboratory Sink, 17" x 14" Bowl, Porcelain (K-2881-0)
- ALFI BRAND ALFI brand AB111 24" White D-Bowl Porcelain Wall Mount Bath Sink (AB111)
- Kohler Bathroom Sinks