Shop All Shower & Bathtub Parts
Kohler
Archer Receptor, 60X60 Low Threshold
Mfr # 9395-96
Zoro # G201225520
product price: $933.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$933.00
Free 30-Day Returns
Key Features
- Mounting Type Three Wall Alcove
- Height (In.) 3-15/16 in
- Material Acrylic
- Color Biscuit
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 9395-96
- Zoro # G201225520
- UPC # 650531546258
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 3-15/16 in |
Length | 60 in |
Width (In.) | 60 in |
Details
Item | Shower Base |
Mounting Type | Three Wall Alcove |
Material | Acrylic |
Color | Biscuit |
Description
With its beveled edges and clean geometry, this Archer shower base offers a spacious showering platform that suits an array of bathroom styles. Designed for alcove installations, this square base comes equipped with a covered drain that adds a unique design element and enhances comfort.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE 10" Replacement Pre-Filter Cartridge (EV953440)
- ALLPOINTS Slide Latch For Rr Door (8009910)
- PARKER Tubing, 7/16" Inside Dia., 50 ft. Tube L (101-0500031-NT-50)
- ZURN Adapter, Low Lead Brass, 3/4" Tube (QQMC44GX)
- KOHLER Adjustable Feet For Use On Vintage, M (1172-NA)
- KOHLER Purist 1.75 Gpm Single-Function Showe (939-G-CP)
- KOHLER Assembly, Shower Head (1415030-BN)
- KOHLER Pitch R/T Sequential Valve Trim (TS74042-4-2MB)
- KOHLER Purist Wall-Mount Non-Diverter Bath S (14427-BN)
- KOHLER Devonshire B/S Trim, Npt (TS395-4G-PB)
- PRIME-LINE Aluminum, Shower Door Top Roller, for Premiere Shower Doors 2 Pack (M 6055)
- Kohler Shower & Bathtub Parts