Shop All Shower & Bathtub Parts
Kohler
Archer Receptor, 60X60 Low Threshold
Mfr # 9395-95
Zoro # G101225415
product price: $933.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$933.00
Free 30-Day Returns
Key Features
- Mounting Type Three Wall Alcove
- Finish Ice Gray
- Width (In.) 60 in
- Color Grey
- Height (In.) 3-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 9395-95
- Zoro # G101225415
- UPC # 650531546241
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 60 in |
Height (In.) | 3-15/16 in |
Length | 60 in |
Details
Item | Shower Base |
Mounting Type | Three Wall Alcove |
Finish | Ice Gray |
Color | Grey |
Material | Acrylic |
Description
With its beveled edges and clean geometry, this Archer shower base offers a spacious showering platform that suits an array of bathroom styles. Designed for alcove installations, this square base comes equipped with a covered drain that adds a unique design element and enhances comfort.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 3/4 in. x 300 ft. Red PEX-A Pipe in Solid (EPPR30034S)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain and Silicone, Two P, Adapters, Chrome (48750-FA-CP-G-2P)
- ZORO SELECT Flexible Coupling, 1-1/4" Inside dia. (86000)
- CHICAGO FAUCET Push Button Unit (For 748) (333-XBPSHJKABNF)
- KOHLER 42 (72799-2MB)
- KOHLER Alteo Shower Trim With Push-Button Di (T45108-4-2BZ)
- KOHLER Seal, Strike Jamb (1070676-01-58)
- KOHLER Air Gap Cover With Collar (9111-2MB)
- KOHLER Pitch Rite-Temp Shower Trim Set, Less Showerhead (TLS97077-4-BL)
- KOHLER Tripoint Fv Service Kit, 1.28 Gpf (1388856-CP)
- KISSLER Shower Valve Rebuild Kit, 3 Handle (RBK3162)
- Kohler Shower & Bathtub Parts