Shop All Whirlpools Tubs
Kohler
Archer Heated Bbm 66X32 Wp Rh Ia
Mfr # 1949-XGHRA-7
Zoro # G301206665
product price: $5,418.22
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,418.22
Free 30-Day Returns
Key Features
- Material Acrylic
- Drain Location Right
- Length 66 in
- Width 32 in
- Height 20-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1949-XGHRA-7
- Zoro # G301206665
- UPC # 885612790989
- Country of Origin Unknown
- Category Whirlpools Tubs
Dimensions
Length | 66 in |
Width | 32 in |
Height | 20-1/4 in |
Depth (In.) | 19-1/4 in |
Details
Item | Whirlpool Bath Tub |
Material | Acrylic |
Drain Location | Right |
Finish | Black |
Includes | Heater |
Type | Electronic |
Standards | ADA Compliant; ANSI A117.1; ASME A112.19.7; ANSI, ASME, CSA |
Description
This Archer bath offers both a relaxing whirlpool hydromassage and a soothing Heated BubbleMassage, with each experience controlled independently. Whirlpool jets relax away the day's tension as you surround your body in a cushion of heated massaging bubbles. With Heated BubbleMassage hydrotherapy, airjets release thousands of heated bubbles that deliver a blissfully warm, invigorating full-body massage. This bath has a low step-over height while allowing deep, comfortable soaking.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 2" x 2" x 3/4" (94777)
- LEGEND VALVE 3/4" PEX X 3/4" MNPT ADAPTER (460-758NL)
- JOHNS MANVILLE 6-1/8" Max. O.D. PVC Insulated Fitting Cover (29505)
- REVALVED 2" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free (REV200TH)
- KOHLER Archer Heated Bbm 60X30 Wp Lh Ia (1947-XGHLA-0)
- KOHLER Flexjet Whirlpool Trim Kit With Four Jets (9694-PB)
- KOHLER Flexjet Whirlpool Trim Kit With Six Jets (9696-AF)
- KOHLER Devonshire 5' Flexjet Wp, Lh Aprn W/Ht (1357-HL-0)
- KOHLER Devonshire 5' Flexjet Wp, Rh Aprn W/Ht (1357-HR-0)
- KOHLER Mariposa 5.5 Wp Int Apn Usa Lh 120V Heat (1224-HL-0)
- KOHLER Flexjet Whirlpool Trim Kit With Six Jets (9696-7)
- Kohler Whirlpools Tubs