Shop All Toilets
Kohler
Archer Elongated 1.28 GPF Chair Height Toilet
Mfr # 3551-95
Zoro # G4783187
product price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1.28
- Material Vitreous China
- Overall Length (In.) 29 in
- Overall Height (In.) 30 in
- Overall Width (In.) 17-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 29 in |
Overall Height (In.) | 30 in |
Overall Width (In.) | 17-7/8 in |
Details
Item | Archer Elongated 1.28 GPF Chair Height Toilet |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Color/Finish | Grey |
Description
The Archer(R) Comfort Height Toilet combines exceptional performance and the enduring transitional style of the Archer collection. Blending subtle design elements found in Craftsman furniture and the intricate facets of fine jewelry, this combination of beveled edges and curved bases creates a timeless look that complements a wide range of styles. Available in an array of KOHLER colors to match any bathroom decor.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Solid Filter Cartridge, 10 gpm, 50 Micron, 2.6" O.D., 10 in H (RT10L16G20NN)
- PARKER Union, 45 deg., Brass, Tube, 3/4 In., PK10 (42F-12)
- ZORO SELECT 1-1/2" x 4" Black Pipe Nipple Sch 80 (1LMR6)
- ZORO SELECT 1-1/4" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017830)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ 10 Rough-In (3889-0)
- KOHLER Cimarron Ch Eb 16 Rev 360 2-Pc Tlt, Rh (31620-RA-0)
- KOHLER Highline 1.28 10 Ri Eb Toilet W/Insul (3889-U-96)
- KOHLER Memoirs Stately Ch-1Pc 1.28 Eb Toilet (6428-NY)
- KOHLER Kathryn Comfort Height One-Piece C, Gravity Flush, Siphon Jet, Floor Mounted Mount, Elongated (3940-96)
- KOHLER Classic Elongated 1.0 GPF Toilet Bowl (3519-0)
- AMERICAN STANDARD Madera 1.11.6GPF Elong Bwl Wh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3043.001.020)
- Kohler Toilets