Shop All Toilets
Kohler
Archer Elongated 1.28 GPF Chair Height Toilet
Mfr # 3551-0
Zoro # G4787755
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gallons per Flush 1.28
- Material Vitreous China
- Overall Length (In.) 29 in
- Overall Height (In.) 30 in
- Color/Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 29 in |
Overall Height (In.) | 30 in |
Overall Width (In.) | 17-7/8 in |
Details
Item | Archer Elongated 1.28 GPF Chair Height Toilet |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Color/Finish | White |
Description
The Archer(R) Comfort Height Toilet combines exceptional performance and the enduring transitional style of the Archer collection. Blending subtle design elements found in Craftsman furniture and the intricate facets of fine jewelry, this combination of beveled edges and curved bases creates a timeless look that complements a wide range of styles. Available in an array of KOHLER colors to match any bathroom decor.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN M-Pact w/Bulk Pack Posi-Temp(R) 1/2" Ips Conn Pressure Balancing (62390)
- STEEL & OBRIEN 6" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-6-304)
- POWERS Balance Chamber Repair Kit (900-240)
- SPENCE Pressure Regulator, 1 In, 3 to 20 psi (E-C1E9A1B1AH1)
- KOHLER Toilet Bowl, 1.28 / 1.6 gpf, Flushometer, Wall Mount, Elongated, White (4325-0)
- KOHLER Classic Elongated 1.0 GPF Toilet Bowl (3519-96)
- KOHLER Classic Elongated Chair Height Toilet (3493-RA-96)
- KOHLER Classic Elongated 1.6 GPF Toilet (3493-0)
- KOHLER DuravitToilet WMt 22" Vro Air Rimless Washdown Durafix Incl Wh, Gravity Flush, Floor Mounted Mount (3652-RA-0)
- KOHLER Kingston Two-Piece Elongated 1.28 Gpf Toilet (25087-0)
- THETFORD Thetford 92926 Porta Potti 260 Model - 90° Pump-Out Kit (92926)
- Kohler Toilets