Shop All Whirlpools Tubs
Kohler
Archer 60X30 Ia Fj Whirlpool
Mfr # 1947-LA-7
Zoro # G901207147
product price: $2,549.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,549.99
Free 30-Day Returns
Key Features
- Material Acrylic
- Length 60 in
- Width 30 in
- Height 19 in
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1947-LA-7
- Zoro # G901207147
- UPC # 885612200266
- Country of Origin Unknown
- Category Whirlpools Tubs
Dimensions
Length | 60 in |
Width | 30 in |
Height | 19 in |
Details
Material | Acrylic |
Finish | Black |
Description
Taking its design cues from traditional Craftsman furniture, the Archer line of baths reveals beveled edges and curved bases for a clean, sophisticated style. This bath offers a low step-over height while allowing deep, comfortable soaking. Whirlpool jets relax away the day's tension as a lumbar arch gently supports the natural curves of your body. KOHLER ExoCrylic is the next generation of bathroom acrylics, featuring a lighter weight for easier installation and 90% fewer VOCs produced during manufacturing.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Stem Kohler 1C-3H Ll (9D0015801E)
- LEGEND VALVE 1/2" X 6" BLACK NIPPLE (355-070)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, 316 SS (4353010120)
- NEOPERL 1/2" Faucet Adapter, Brass (55 1200 5)
- KOHLER Devonshire 5' Flexjet Wp, Lh Aprn W/Ht (1357-HL-0)
- KOHLER Mariposa 6' Whirlpool, W/Apron, Lh (1257-LA-0)
- KOHLER Tea-For-Two 5.5' Spa Whirlpool (856-AH-0)
- KOHLER Flexjet Whirlpool Trim Kit With Four Jets (9694-PB)
- KOHLER ArcherBask Ia Fj Whirlpool, 5' Lh Drain (1122-LAW-0)
- KOHLER Mariposa 6' Wpool 120V Usa Di Heat, Cust (1257-HB-0)
- KOHLER Flexjet Whirlpool Trim Kit With Six Jets (9696-7)
- Kohler Whirlpools Tubs