Kohler

Archer 1.28 Gpf Tank


product price: $238.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 17.6875 in
  • Depth 8.125 in
  • Height 13.5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kohler
  • MFR # 4431-47
  • Zoro # G208590010
  • UPC #
    650531979797
  • Country of Origin Unknown
  • Category Toilet Tanks

Dimensions

Width 17.6875 in
Depth 8.125 in
Height 13.5 in

Description

This Archer toilet tank combines exceptional performance and the enduring transitional style of the Archer collection. Blending subtle design elements found in Craftsman furniture and the intricate facets of fine jewelry, the combination of beveled edges and curved bases creates a timeless look that complements a wide range of styles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.