Shop All Filter Bags
Kohler
Aquifer Double-Cartridge Water Filtration System
Mfr # 77686-NA
Zoro # G4808983
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12-1/4 in
- Length 3-3/8 in
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 77686-NA
- Zoro # G4808983
- UPC # 885612607812
- Country of Origin United States
- Category Filter Bags
Dimensions
Height | 12-1/4 in |
Length | 3-3/8 in |
Width | 7 in |
Description
Enjoy greater peace of mind about the water you drink at home. The Aquifer double-cartridge water filtration system effectively reduces contaminants including lead, mercury, chlorine, and pharmaceuticals in your cold water-without compromising your faucet's performance. While many other systems use coal-based media filters, the Aquifer filter uses ground-up coconut shells, making it more eco-friendly. Under-sink installation is fast and easy, and the compact Aquifer system fits alongside garbage disposals and household items stored below the sink.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (6P812)
- COLDER 1/4" MNPT Quick Disconnect Coupler (PMCD100412)
- PENTAIR/OMNIFILTER Standard Taste/Odor Cartridge 10", 5Mcron (TO1-SS6-S18)
- PLUMB PAK Pex Strght Vlv 1/2X1/4 (PP2889EZ)
- GREENSTORY GLOBAL Size #1 7.0625"Dia x 16.5" 400 Micron liquid Filter Bag (GSGWFNMO400P1S)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 20 gpm, 200m, PK20 (NMO200K3S-75)
- PARKER Filter Bag, Felt, PP, 160 gpm, 25m, PK10 (G2P25-Q)
- CHIPBLASTER Bag Filter, 300 Microns (3017-300)
- PARKER Filter Bag, Felt, PP, 160 gpm, 100m, PK10 (G2P100-Q)
- PARKER Filter Bag, Felt, Poly, 80 gpm, 200m, PK10 (G1PE200-Q)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 40 gpm, 100m, PK20 (255098-75)
- Kohler Filter Bags