Kohler

Antique Single Dial Plate (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Faucet Accessories

Key Features

  • Finish Biscuit
  • Width 8.75 in
  • Height 2 in
  • Overall Length (In.) 8.75 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 8.75 in
Height 2 in
Overall Length (In.) 8.75 in

Details

Finish Biscuit

Description

An elegant finishing touch for traditional decor, this ceramic dial plate brings nostalgic charm to your bath or shower. Scripted letters indicate hot or cold temperatures, and the durable ceramic construction ensures this stylish plate will maintain its beauty for years to come. This plate surrounds select AntiqueTM and IV Georges BrassR bath and shower faucet trim.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products