Shop All Showerhead and Tub Accessories
Kohler
Anthem Recessed Mech Th Control 4Ot Vibrant Brushed Moderne Brass
Mfr # 26348-9-2MB
Zoro # G904846459
product price: $513.86
/ea
Free Shipping & Returns
$513.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Vibrant Brushed Moderne Brass
- Material Zinc
- Length 2.5625 in.
- Depth 15.875 in.
- Height 4.0625 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26348-9-2MB
- Zoro # G904846459
- UPC # 885612887603
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length | 2.5625 in. |
Depth | 15.875 in. |
Height | 4.0625 in. |
Details
Finish | Vibrant Brushed Moderne Brass |
Color | Vibrant Brushed Moderne Brass |
Material | Zinc |
Item | Anthem Four-outlet thermostatic valve control panel with recessed push-buttons |
Description
Anthem Four-outlet thermostatic valve control panel with recessed push-buttons
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" FNPT Galvanized 90 Degree Elbow (5P801)
- GENOVA PRODUCTS K169400 CLEANOU 4IN W/PLUG DWV (PVC 00105X 1200HA)
- PROSOURCE Flex Coupling 4In (FC56-44)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1-1/2 in. Slip X 1-1/2 in. D MPT PVC Pipe Adapter (PVC 02109 1400)
- KOHLER Anthem Recessed Mech Th Control 4Ot Polished Chrome (26348-9-CP)
- KOHLER Bancroft(R) Rite-Temp(R) Bath And Shower Valve Trim With Metal Lever Handle, Slip-Fit Spout And 2.5 Gpm Showerhead (TS10582-4-BN)
- KOHLER Membrane, 54 Nozzle (1051487)
- KOHLER Stream Straightener Kit (1307518)
- KOHLER Statement 1F Wm Rh Arm - 14 (355Mm) Vibrant Brushed Nickel (26322-BN)
- KOHLER Devonshire(R) Rite-Temp(R) Shower Valve Trim With Lever Handle, Less Showerhead (TLS396-4-BN)
- GROHE Shower Hose, Grohe, Steel (11153000)
- Kohler Showerhead and Tub Accessories