Shop All Showerhead and Tub Accessories
Kohler
Anthem Recessed Mech Th Control 3Ot Vibrant Brushed Moderne Brass
Mfr # 26347-9-2MB
Zoro # G504846286
product price: $428.21
/ea
Free Shipping & Returns
$428.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Vibrant Brushed Moderne Brass
- Material Zinc
- Length 2.5625 in.
- Height 4.0625 in.
- Depth 13.3125 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26347-9-2MB
- Zoro # G504846286
- UPC # 885612887559
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length | 2.5625 in. |
Height | 4.0625 in. |
Depth | 13.3125 in. |
Details
Finish | Vibrant Brushed Moderne Brass |
Color | Vibrant Brushed Moderne Brass |
Material | Zinc |
Item | Anthem Three-outlet thermostatic valve control panel with recessed push-buttons |
Description
Anthem Three-outlet thermostatic valve control panel with recessed push-buttons
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1-1/4", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (11/41THY-BCM20M34-FTI-F)
- CENTRAL BRASS Single Handle Dishwasher Faucet, NPSM, Single Hole, Polished Chrome (282)
- NEWPORT BRASS Shower Head, Satin Brass (PVD), Ceiling (215/04)
- KOHLER PuristPivoting Toilet Tissue Holder (14377-SN)
- KOHLER Diverter Assy (3008851-CP)
- KOHLER Bancroft(R) Rite-Temp(R) Bath And Shower Valve Trim With Metal Lever Handle, Npt Spout And 2.5 Gpm Showerhead (TS10581-4-SN)
- KOHLER Statement Handshower Hose, 72 Matte Black (21050-BL)
- KOHLER Loure Wm Handshower Holder/Supply (14791-BL)
- KOHLER Diverter Assembly (1238165-SN)
- KOHLER Flange Kit, Pcv, Intl Wc (82958)
- MOEN 12" Straight Shower Arm (226651)
- Kohler Showerhead and Tub Accessories