Shop All Showerhead and Tub Accessories
Kohler
Anthem Recessed Mech Th Control 2Ot Vibrant Brushed Nickel
Mfr # 26346-9-BN
Zoro # G104846334
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Vibrant Brushed Nickel
- Material Zinc
- Length 12.312 in.
- Depth 8.938 in.
- Height 3.688 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 26346-9-BN
- Zoro # G104846334
- UPC # 885612887481
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length | 12.312 in. |
Depth | 8.938 in. |
Height | 3.688 in. |
Details
Finish | Vibrant Brushed Nickel |
Color | Vibrant Brushed Nickel |
Material | Zinc |
Item | Anthem Two-outlet thermostatic valve control panel with recessed push buttons |
Description
Anthem Two-outlet thermostatic valve control panel with recessed push buttons
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1-1/2" Female Coupler Dust Cap (150CAP)
- KOHLER Margaux 2.5 Gpm Single-Function Wall- (16244-AK-BN)
- ZORO SELECT 3/8" x 5" Black Pipe Nipple Sch 80 (1LMA4)
- PFISTER Pfister S/A Cart 25Mm 529 (974-0740)
- KOHLER Anthem Recessed Mech Th Control 2Ot Matte Black (26346-9-BL)
- KOHLER Anthem Recessed Mech Th Control 2Ot Polished Chrome (26346-9-CP)
- KOHLER Anthem Recessed Mech Th Control 2Ot Vibrant Brushed Moderne Brass (26346-9-2MB)
- KOHLER Awaken Shower Arm Diverter (98770-2MB)
- KOHLER Devonshire(R) Rite-Temp(R) Shower Valve Trim With Lever Handle, Less Showerhead (TLS396-4-CP)
- KOHLER Alteo(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Spout And 2.5 Gpm Showerhead (TS45104-4-2BZ)
- SHOWERSCAPE Made to Match 24" Shower Slide Bar W/ Pin Wall Hook, Chrome (K180A1)
- Kohler Showerhead and Tub Accessories