Shop All Showerhead and Tub Accessories
Kohler
Anthem Recessed Mech Th Control 2Ot Vibrant Brushed Moderne Brass
Mfr # 26346-9-2MB
Zoro # G104846372
product price: $393.97
/ea
Free Shipping & Returns
$393.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Vibrant Brushed Moderne Brass
- Material Zinc
- Length 12.312 in.
- Depth 8.938 in.
- Height 3.688 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26346-9-2MB
- Zoro # G104846372
- UPC # 885612887504
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length | 12.312 in. |
Depth | 8.938 in. |
Height | 3.688 in. |
Details
Finish | Vibrant Brushed Moderne Brass |
Color | Vibrant Brushed Moderne Brass |
Material | Zinc |
Item | Anthem Two-outlet thermostatic valve control panel with recessed push buttons |
Description
Anthem Two-outlet thermostatic valve control panel with recessed push buttons
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Inline Insert, Acetal, Straight-Through (PMC2204)
- ZORO SELECT Single Hole Wrap Strap, Pipe Sz 1 In (0500381025)
- ELKAY Sink, Drop-In Mount, 4 Hole, Elite Satin Finish (DSE125224)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to AP500 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-7199)
- KOHLER Anthem Recessed Mech Th Control 2Ot Vibrant Brushed Nickel (26346-9-BN)
- KOHLER Anthem Recessed Mech Th Control 2Ot Polished Chrome (26346-9-CP)
- KOHLER Anthem Recessed Mech Th Control 2Ot Matte Black (26346-9-BL)
- KOHLER 31 (26320-BL)
- KOHLER Statement 1F Cm Rh Arm - 12 (305Mm) Vibrant Brushed Nickel (26321-BN)
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle, Less Showerhead (TLS10583-4-BN)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17051-PN)
- Kohler Showerhead and Tub Accessories