Shop All Showerhead and Tub Accessories
Kohler
Anthem Recessed Mech Th Control 2Ot Matte Black
Mfr # 26346-9-BL
Zoro # G904846381
product price: $393.97
/ea
Free Shipping & Returns
$393.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Material Zinc
- Length 12.312 in.
- Height 3.688 in.
- Depth 8.938 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26346-9-BL
- Zoro # G904846381
- UPC # 885612887498
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length | 12.312 in. |
Height | 3.688 in. |
Depth | 8.938 in. |
Details
Finish | Matte Black |
Color | Matte Black |
Material | Zinc |
Item | Anthem Two-outlet thermostatic valve control panel with recessed push buttons |
Description
Anthem Two-outlet thermostatic valve control panel with recessed push buttons
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD H20Ption H2Option Dual Flush RdFrt Toilet, 0.92/1.28 gpf, Siphonic Dual Flush, Floor Mount, Round (2889.218.020)
- LEGEND VALVE 3/4 T5201NL FIP x FL ANGLE MET (314-124NL)
- EVERFLOW 5/8" Flare Plug Pipe Fitting; Brass (F39-58)
- ZORO SELECT 2-1/2" NOM C Copper Union (24W575)
- KOHLER Anthem Recessed Mech Th Control 2Ot Vibrant Brushed Nickel (26346-9-BN)
- KOHLER Anthem Recessed Mech Th Control 2Ot Vibrant Brushed Moderne Brass (26346-9-2MB)
- KOHLER Anthem Recessed Mech Th Control 2Ot Polished Chrome (26346-9-CP)
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle And 2.5 Gpm Showerhead (TS10583-4-2BZ)
- KOHLER Bancroft(R) Rite-Temp(R) Bath And Shower Valve Trim With Metal Lever Handle, Slip-Fit Spout And 2.5 Gpm Showerhead (TS10582-4-BN)
- KOHLER Singulier Rite-Temp Shower Valve T (TS10447-4-CP)
- DELTA Stryke 17 Series Integ Dvrtr Trim w/6F Dvrtr NoDvrtr Hdl Ss (T27976-SSLHP)
- Kohler Showerhead and Tub Accessories