Shop All Showerhead and Tub Accessories
Kohler
Anthem Recessed Mech Th Control 2Ot
Mfr # 26346-9-SN
Zoro # G108596426
original price:
$525.30
25% off
Free Shipping & Returns
$393.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Polished Nickel
- Material of Construction Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 26346-9-SN
- Zoro # G108596426
- UPC # 885612887511
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Details
Finish | Vibrant Polished Nickel |
Material of Construction | Zinc |
Description
Thermostatic technology allows you to maintain consistent temperature and flow control for the ultimate shower experience. This sleek thermostatic valve control panel with recessed push buttons is designed for use with an Anthem two-port thermostatic valve K-26340. The trim plate includes a temperature control knob with integrated adjustable high-temperature limit stop as well as shower outlet activation buttons that pop out for the adjustment of water flow up to 8 gpm.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Replace Flapper Wdi B6048-G-Crn1 (P030750000C)
- VITA NEEDLE CO Stainless Steel 304 Tubing 9/32 OD X .028 Wall @ 2.5' (G1210)
- RHEEM Pilot, Intermittent (SP12049B)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-12L/277 110F)
- KOHLER Devonshire(R) Rite-Temp(R) Shower Valve Trim With Lever Handle, Less Showerhead (TLS396-4-BN)
- KOHLER Diverter Kit (1240562)
- KOHLER Statement 1F Cm Rh Arm - 6 (152Mm) Vibrant Brushed Nickel (26320-BN)
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle And 2.5 Gpm Showerhead (TS10583-4-CP)
- KOHLER Singulier Rite-Temp Shower Valve T (TS10447-4-CP)
- KOHLER Coralais(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Slip-Fit Spout And 2.5 Gpm Showerhead (TS15601-4S-CP)
- KOHLER Statement Handshower Hose, 72 Matte Black (21050-BL)
- Kohler Showerhead and Tub Accessories