Shop All Showerhead and Tub Accessories
Kohler
Anthem Recessed Mech Th Control 1Ot Vibrant Brushed Moderne Brass
Mfr # 26345-9-2MB
Zoro # G904845865
product price: $348.30
/ea
Free Shipping & Returns
$348.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Vibrant Brushed Moderne Brass
- Material Zinc
- Length 2.5625 in.
- Height 4.0625 in.
- Depth 8.1875 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26345-9-2MB
- Zoro # G904845865
- UPC # 885612887450
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length | 2.5625 in. |
Height | 4.0625 in. |
Depth | 8.1875 in. |
Details
Finish | Vibrant Brushed Moderne Brass |
Color | Vibrant Brushed Moderne Brass |
Material | Zinc |
Item | Anthem One-outlet thermostatic valve control panel with recessed push-button |
Description
Anthem One-outlet thermostatic valve control panel with recessed push-button
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Adjustable 38-66 inch Telescopic Water Wand (8430370)
- ZORO SELECT 1-1/2" x 12" Black Pipe Nipple Sch 40 (5P731)
- WATERSAVER Washer Kit, PK6 (BNV040R)
- ZORO SELECT 1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 35/64 in (T6BNB03)
- KOHLER Devonshire(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Npt Spout And 2.0 Gpm Showerhead (TS395-4E-BN)
- KOHLER Diverter Assy (3008851-BL)
- KOHLER Devonshire(R) Rite-Temp(R) Shower Valve Trim With Lever Handle, Less Showerhead (TLS396-4-CP)
- KOHLER Hydrorail-R-Arch Shower Column (45211-2MB)
- KOHLER Components Rite-Temp Vlv Trm W/Div (T78016-8-CP)
- KOHLER Anthem Recessed Mech Th Control 2Ot Vibrant Brushed Nickel (26346-9-BN)
- DELTA Three Way, ShwerArm Dvrter, for HndShwr (U4929-PK)
- Kohler Showerhead and Tub Accessories