Shop All Toilet Bowls
Kohler
Anglesey 1.6 Bowl/Rear Spud
Mfr # 4396-96
Zoro # G708445896
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 17.125 in
- Bowl Depth 31.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 4396-96
- Zoro # G708445896
- UPC # 40688719047
- Country of Origin Unknown
- Category Toilet Bowls
Dimensions
Width | 17.125 in |
Bowl Depth | 31.375 in |
Details
Item | Anglesey 1.6 Bowl/Rear Spud |
Description
Anglesey 1.6 Bowl/Rear Spud
- •31.375 in. L x 17.125 in. W x 18.5 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT Single Stage Clean Cut Pump With 120v Solenoid A2EA6527BX6X1L Replaces PF10322U (PF20322U)
- ZURN 21 1/2 in W x 18 in L x 20 in H, Wall Mount, Vitreous china (Z5341)
- ZORO SELECT Hex Bushing, Brass, 1 x 3/4 in, Class 125 (ZUSA-PF-10622)
- ACE TRADING - NIPPLE NIPPLE GALV 1.5""X5.5"" (567-055AH)
- KOHLER Cimarron Comfort Height Elongated Chair Height Toilet Bowl (31588-NY)
- KOHLER Kingston Ultra Elongated Toilet Bowl Only in White Seat not Included (K-84325-0)
- KOHLER Toilet Bowl, Flush 1.1 to 1.6 gal., White (K-96057-SS-0)
- KOHLER KELSTON R360 CH ELONGATED BOWL (32809-7)
- KOHLER KELSTON R360 CH ELONGATED BOWL (32809-96)
- KOHLER Cimarron Comfort Height Round-Front Chair-Height Toilet Bowl (31589-95)
- KOHLER Cimarron Comfort Height Elongated Chair Height Toilet Bowl (5309-95)
- Kohler Toilet Bowls