Shop All Toilet and Urinal Accessories
Kohler
Angle Supply With Stop, Annealed Vertica
Mfr # 7637-CP
Zoro # G9064229
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Features Approved for Commercial Use
- Color Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 7637-CP
- Zoro # G9064229
- UPC # 040688187815
- Country of Origin China
- Category Toilet and Urinal Accessories
Details
Material | Brass |
Item | Angle Supply With Stop, Annealed Vertica |
Features | Approved for Commercial Use |
Color | Polished Chrome |
Description
Angle Supply With Stop, Annealed Vertica
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1-1/2 in IPS (ZTR6200-WS1-HW)
- ZORO SELECT 1" MNPT x 3 ft. TBE Carbon Steel Pipe Nipple Sch 40 (565-360)
- WOODFORD MANUFACTURING Stem Lock SL-17 (SL-17)
- NVENT CADDY One Piece Pipe Clip, 3/4 In, 250 lb Max (CD1B37CP)
- KOHLER Piston, 0.125 Gpf Urinal (1261108)
- KOHLER Angle Supply With Stop, Annealed Vertica (7637-PB)
- KOHLER Urinal Spud Assy (1212716)
- KOHLER Angle Supply With Stop, Annealed Vertica (7638-BV)
- KOHLER Urinal Spud Assy, 3/4 (18774)
- KOHLER Angle Supply With Stop, Annealed Vertica (7638-PB)
- TOUGH GUY Gray Urinal Floor Mat 18-29/64" W x 20-3/8" L, 1-11/16", 6 PK (49EV65)
- Kohler Toilet and Urinal Accessories