Shop All Showerhead and Tub Accessories
Kohler
Alteo(R) Rite-Temp(R) Shower Valve Trim With Lever Handle, Less Showerhead
Mfr # TLS45106-4-BN
Zoro # G2617655
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Single Handle Control, Supplied with Metal Lever Handle
- ADA Compliant Yes
- Height 4-1/2"
- Width 1-11/16"
- Connection 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TLS45106-4-BN
- Zoro # G2617655
- UPC # 885612360229
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 4-1/2" |
Width | 1-11/16" |
Face Dia. | 6-7/16" |
Details
Item | Shower Trim |
Features | Single Handle Control, Supplied with Metal Lever Handle |
ADA Compliant | Yes |
Finish | Vibrant Brushed Nickel |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Description
TLS45106-4-BN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flush Valve Kit (1032640)
- B & K Pull-Out Utility Faucet (3311-U525)
- CHICAGO FAUCET Cartridge Seat, Monel For use with 1276-ABNF (1-027JKABNF)
- BOBRICK Towel Pin (677)
- KOHLER Coralais(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Slip-Fit Spout And 2.5 Gpm Showerhead (TS15601-4S-CP)
- KOHLER Stream Straightener Kit (1307522)
- KOHLER Statement Wall Mount Showerhead Arm Polished Chrome (26318-CP)
- KOHLER Elbow Assembly (1139526-BN)
- KOHLER Statement 1F Cm Rh Arm - 6 (152Mm) Vibrant Brushed Nickel (26320-BN)
- KOHLER Diverter Assembly (1262200)
- KOHLER Statement 2F Cm Rh Arm - 10 (254Mm) Matte Black (26326-BL)
- Kohler Showerhead and Tub Accessories