Shop All Showerhead and Tub Accessories
Kohler
Alteo(R) Rite-Temp(R) Shower Valve Trim With Lever Handle, Less Showerhead
Mfr # TLS45106-4-2BZ
Zoro # G2618285
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Single Handle Control, Supplied with Metal Lever Handle
- ADA Compliant Yes
- Height 4-1/2"
- Width 1-11/16"
- Connection 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TLS45106-4-2BZ
- Zoro # G2618285
- UPC # 885612360236
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 4-1/2" |
Width | 1-11/16" |
Face Dia. | 6-7/16" |
Details
Item | Shower Trim |
Features | Single Handle Control, Supplied with Metal Lever Handle |
ADA Compliant | Yes |
Finish | Oil Rubbed Bronze |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Description
TLS45106-4-2BZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300042405)
- INTERDESIGN SINK MAT CLR 10.8X12.3"" (60060)
- SURETHANE Surethane Polyurethane Tubing, 1/2" OD x 100', Black (PU12ABK)
- ZORO SELECT 3/4" FNPT Brass Ball Valve 3-Way (1PZA2)
- KOHLER Statement 2F Cm Rh Arm - 10 (254Mm) Polished Chrome (26326-CP)
- KOHLER Occasion Rite-Temp Vlv Trm W/Div (T27044-3-2MB)
- KOHLER Margaux(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.5 Gpm Showerhead (TS16234-4-AF)
- KOHLER Components Rite-Temp Vlv Trm W/Div (T78016-8-CP)
- KOHLER Diverter Assembly (1238165-SN)
- KOHLER Kit, Ball Joint Assy (1349948-BL)
- BETTER BATH Better Bath W-BTK-60-SPK PVC Tub Trim Set - White, 60" (BTK-60-SPK)
- Kohler Showerhead and Tub Accessories