Shop All Showerhead and Tub Accessories
Kohler
Alteo(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.5 Gpm Showerhead
Mfr # TS45106-4-CP
Zoro # G2621532
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Pressure Balancing Diaphragm, Easy to CleanUp Surface
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Height 6-3/8"
- Width 4-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # TS45106-4-CP
- Zoro # G2621532
- UPC # 885612377425
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 6-3/8" |
Width | 4-1/8" |
Depth | 4-1/8" |
Face Dia. | 6-7/16" |
Details
Item | Shower Trim |
Features | Pressure Balancing Diaphragm, Easy to CleanUp Surface |
Flow Rate | 2.5 gpm |
ADA Compliant | Yes |
Finish | Polished Chrome |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Material | Metal |
Description
TS45106-4-CP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Female Outlet Connection, Urinal (047082-0070A)
- RICHELIEU 3 316inch 81 mm Surface Mounted Slide Latch for Bathroom Partition Door, Chrome (50200140)
- KOHLER Cimarron Ch Eb 16 Rev 360 2-Pc Tlt (31620-0)
- BEHRINGER Tube Clamp Kit, Pipe 1 1/4In, Carbon Steel (SH51660-PP)
- KOHLER Alteo(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.5 Gpm Showerhead (TS45106-4-2BZ)
- KOHLER Diverter Assembly (1262200)
- KOHLER Diverter Kit (1240562)
- KOHLER Margaux Rite-Temp Shower Valve Tri (TS16234-4-BV)
- KOHLER Statement Wall Mount Showerhead Arm Vibrant Brushed Moderne Brass (26318-2MB)
- KOHLER Membrane, 22 Nozzle (1051682)
- JONES STEPHENS Chrome Plated Curved Shower Rod (S02197)
- Kohler Showerhead and Tub Accessories