Shop All Showerhead and Tub Accessories
Kohler
Alteo(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Spout And 2.5 Gpm Showerhead
Mfr # TS45104-4-BN
Zoro # G2621435
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Single Handle Control, Easy to cleanup Surface
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Height 6-3/8"
- Width 4-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS45104-4-BN
- Zoro # G2621435
- UPC # 885612360120
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 6-3/8" |
Width | 4-1/8" |
Depth | 4-1/8" |
Face Dia. | 6-7/16" |
Details
Item | Tub Shower Trim |
Features | Single Handle Control, Easy to cleanup Surface |
Flow Rate | 2.5 gpm |
ADA Compliant | Yes |
Finish | Vibrant Brushed Nickel |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Material | Metal |
Description
TS45104-4-BN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASIKS 3/4", Threaded, PVC, Y Strainer, PVC, 3/4", FKM, Threaded, 150 PSI (YS53-075VT-PV)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-1/8" OD Tube, Electro Galvanized Gold (100212)
- LEGEND VALVE 1/2" COPPER PRESS TEE (450-153P)
- ZORO SELECT 1/4" MNPT x 2 ft. TBE Red Brass Pipe Sch 40 (461-240)
- KOHLER Alteo(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Spout And 2.5 Gpm Showerhead (TS45104-4-2BZ)
- KOHLER Statement 80Cm Slidebar W/Supply Matte Black (26314-BL)
- KOHLER Shower Slide Bar 30", Chrome (8524-CP)
- KOHLER Diverter Assembly (1238165-CP)
- KOHLER Statement 1F Wm Rh Arm - 19 (482Mm) Polished Chrome (26307-CP)
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle And 2.5 Gpm Showerhead (TS10583-4-CP)
- SPEAKMAN Neo Non Diverter Tub Spout in Brushed Bronze (S-1557-BBZ)
- Kohler Showerhead and Tub Accessories