Shop All Showerhead and Tub Accessories
Kohler
Alteo(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Spout And 2.5 Gpm Showerhead
Mfr # TS45104-4-2BZ
Zoro # G2620683
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Single Handle Control, Easy to cleanup Surface
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Height 6-3/8"
- Width 4-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # TS45104-4-2BZ
- Zoro # G2620683
- UPC # 885612360137
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 6-3/8" |
Width | 4-1/8" |
Depth | 4-1/8" |
Face Dia. | 6-7/16" |
Details
Item | Tub Shower Trim |
Features | Single Handle Control, Easy to cleanup Surface |
Flow Rate | 2.5 gpm |
ADA Compliant | Yes |
Finish | Oil Rubbed Bronze |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Material | Metal |
Description
TS45104-4-2BZ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Electronics Module, HiArc (242.037.00.1)
- AMERICAN STANDARD Grab Bar, Grab Bar, Polished chrome (9GB-24)
- ELDON JAMES Elbow, Threaded, Nylon, 1/4 In NPT, PK10 (L4-3BN)
- KOHLER Alteo 2.5 Gpm Single-Function Wall-Mo (45123-CP)
- KOHLER Alteo(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Spout And 2.5 Gpm Showerhead (TS45104-4-BN)
- KOHLER Assembly, Diverter (1284448-TT)
- KOHLER Statement 1F Wm Rh Arm - 19 (482Mm) Polished Chrome (26307-CP)
- KOHLER Statement Slidebar Shelf Matte Black (26317-BL)
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle And 2.5 Gpm Showerhead (TS10583-4-CP)
- KOHLER Awaken Supply Elbow With Check Valve (98351-BL)
- KOHLER Statement 1F Cm Rh Arm - 3 (76Mm) Vibrant Brushed Moderne Brass (26319-2MB)
- Kohler Showerhead and Tub Accessories