Shop All Bathroom Sinks
Kohler
Alteo Widespread Bathroom Sink Faucet
Mfr # 45102-4-BN
Zoro # G8602962
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Metal
- Mounting Type Widespread
- Color Vibrant Brushed Nickel
- Overall Height 6-3/8 in
- Collection Alteo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 45102-4-BN
- Zoro # G8602962
- UPC # 650531977052
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Height | 6-3/8 in |
Details
Item | Alteo Widespread Bathroom Sink Faucet |
Body Material | Metal |
Mounting Type | Widespread |
Color | Vibrant Brushed Nickel |
Collection | Alteo |
Standards | CA Drought Compliant; Low Lead Compliant; WaterSense Certified |
Faucet Mounting Centers | 8 in to 16 in |
Number of Holes | 3 |
ADA Compliant | No |
Flow Rate | 1.2 GPM |
Includes | Drain Assembly; Escutcheon; Handles; Valve |
Description
Alteo Widespread Bathroom Sink Faucet
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" C x FNPT Lead Free Cast DZR Brass Adapter (7032RLF-1214)
- ZORO SELECT 1" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTU3)
- WESTWARD Portable Chain Vise, 1/8 to 6 In, 35 In H (22XP94)
- ZORO SELECT 4" MNPT SS Square Head Plug (4307000872)
- KOHLER Devonshire Centerset Bathroom Sink Fa (393-N4-BN)
- KOHLER Brenham Wall-Mount Lavatory With Sin (1997-1-0)
- KOHLER Glen Falls Top-/Under-Mount Utility (19017-2-0)
- KOHLER 21 Pedestal Bathroom Sink W/ 8 Widespread Faucet Holes (5265-8-0)
- KOHLER Verticyl Rectangle Undermount Bathroom Sink (8189-7)
- KOHLER Riverby 25" X 22" X 9-5/8" Undermount (5872-5UA1-0)
- KOHLER Pennington Self-Rimming Lavatory With (2196-1-0)
- Kohler Bathroom Sinks