Shop All Bathroom Sinks
Kohler
Alteo Widespread Bathroom Sink Faucet
Mfr # 45102-4-2BZ
Zoro # G8602795
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Metal
- Mounting Type Widespread
- Color Oil-Rubbed Bronze
- Overall Height 6-3/8 in
- Standards CA Drought Compliant; Low Lead Compliant; WaterSense Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 45102-4-2BZ
- Zoro # G8602795
- UPC # 885612120748
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Height | 6-3/8 in |
Details
Item | Alteo Widespread Bathroom Sink Faucet |
Body Material | Metal |
Mounting Type | Widespread |
Color | Oil-Rubbed Bronze |
Standards | CA Drought Compliant; Low Lead Compliant; WaterSense Certified |
Collection | Alteo |
Includes | Drain Assembly; Escutcheon; Handles; Valve |
Flow Rate | 1.2 GPM |
ADA Compliant | No |
Finish | Oil Rubbed Bronze |
Number of Holes | 3 |
Faucet Mounting Centers | 8 in to 16 in |
Description
Alteo Widespread Bathroom Sink Faucet
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, BR Adapter x MNPT, 1" (100-F-BR)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P653)
- DURAVIT Washbasin, 47-1/4" (04541200261)
- KECKLEY 4" Carbon Steel Wafer Check Valve (DD2R-CS-361IX-400)
- KOHLER Riverby 27" X 22" X 9-5/8" Under-Moun (8668-5UA2-0)
- KOHLER Canvas Under-Mount Bathroom Sink (2874-0)
- KOHLER Kohler, Bath Sink, Rect, 18inx13inx4-7/8in (K-2084-0)
- KOHLER Memoirs Self-Rimming Lavatory With 8 (2241-8-NY)
- KOHLER Pinoir Bathroom Sink Shroud (2057-96)
- KOHLER Verticyl Square Undermount Bathroom Sink (8188-NY)
- NOVATTO Carrera White Marble Slipper Vessel Sink and Matte Black Umbrella Drain (NOSV-CWSMB)
- Kohler Bathroom Sinks