Shop All Washroom Accessories
Kohler
Alteo Vertical Tissue Holder
Mfr # 37056-CP
Zoro # G8856965
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Alteo
- Height 7-7/8 in
- Color Polished Chrome
- Width (In.) 3 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 37056-CP
- Zoro # G8856965
- UPC # 650531999733
- Country of Origin China
- Category Washroom Accessories
Dimensions
Height | 7-7/8 in |
Width (In.) | 3 in |
Details
Item | Alteo Vertical Tissue Holder |
Collection | Alteo |
Color | Polished Chrome |
Material | Brass |
Horizontal/Vertical | Vertical |
Description
Alteo Vertical Tissue Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K BALL VALVE 1"" FPT PVC 80 (107-105)
- ORION Male Adapter, Polypropylene, 2", Schedule 40, 80 psi Max Pressure (2 MA)
- ZORO SELECT 2" x 1" Butt Weld T316L SS Concentric Reducer (E31WW-6L2.0X1.0)
- ZORO SELECT Ballcock, Plastic, White (40203)
- KOHLER Verdera Aluminum Medicine Cabinet Wit (99009-SCF-NA)
- KOHLER Soap Dish Assembly (1140870)
- KOHLER Verdera Aluminum Medicine Cabinet Wit (99001-SCF-NA)
- KOHLER Alteo Vertical Tissue Holder (37056-BN)
- KOHLER Draft 12" Holder (27366-0)
- KOHLER Seer Linen Tower 24 (33556-ASB-1WT)
- KINGSTON BRASS Claremont Freestanding Toilet Paper Stand, Oil Rubbed Bronze (CC8005)
- Kohler Washroom Accessories