Shop All Shower & Bathtub Parts
Kohler
Alteo Transfer Valve Trim, Valve Not
Mfr # T45121-4-BN
Zoro # G9092700
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compliance ADA Compliant
- Width (In.) 4 in
- Height (In.) 5.438 in
- Number of Holes 1
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # T45121-4-BN
- Zoro # G9092700
- UPC # 885612005090
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 4 in |
Height (In.) | 5.438 in |
Details
Item | Alteo Transfer Valve Trim, Valve Not |
Compliance | ADA Compliant |
Number of Holes | 1 |
Material | Metal |
Includes | Escutcheon; Handles |
Color | Vibrant Brushed Nickel |
Description
Alteo Transfer Valve Trim, Valve Not
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Flara Double Robe Hook (YB0303BG)
- PARKER STEM ADAPTER (6521 62 18WP2)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Pressure Assist Tank, Floor with Back Outlet Mount, Elongated, White (3703001.020)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 6mm Tube Size, Black (ZUSA-TF-PTC-1005)
- KOHLER Canister Valve Assembly Service Kit (1070282)
- KOHLER Service Kit, Feet (84544-0)
- KOHLER Purist Thermostatic Valve Trim (T14488-4-TT)
- KOHLER Forté Wall-Mount Supply Elbow W/ Check Valve (22174-CP)
- KOHLER Overflow Shell Service Kit (1240529)
- KOHLER 1199425 Hanger Bracket 1.25 (1199426-01-BDS)
- KOHLER Accessory Pack, Tank (1024390)
- Kohler Shower & Bathtub Parts