Shop All Bathroom Sinks
Kohler
Alteo Single-Handle Bathroom Sink Fau
Mfr # 45800-4-CP
Zoro # G8603233
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Metal
- Mounting Type Single Hole; Deck Mounted
- Color Polished Chrome
- Overall Height 7-3/8 in
- Collection Alteo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 45800-4-CP
- Zoro # G8603233
- UPC # 885612200464
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Height | 7-3/8 in |
Details
Item | Alteo Single-Handle Bathroom Sink Fau |
Body Material | Metal |
Mounting Type | Single Hole; Deck Mounted |
Color | Polished Chrome |
Collection | Alteo |
ADA Compliant | Yes |
Flow Rate | 1.2 GPM |
Green Environmental Attribute | Eco Friendly |
Number of Holes | 1 |
Standards | ASME A112.18.1; CA Drought Compliant; ANSI, ASME, CSA, NSF; Low Lead Compliant; WaterSense Certified |
Faucet Mounting Centers | 0 in |
Includes | Drain Assembly; Escutcheon; Handles; Pop-Up; Valve |
Description
Alteo Single-Handle Bathroom Sink Fau
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 2", Socket/Threaded, PVC, Simplex Strainer, 150 psi (SB1200STE18)
- NVENT CADDY Pipe Support Block, 10-3/8 x 5 x 6 In (RPS50H6EG)
- K-FLEX USA Insulation Sheet, NBR/PVC, 36 in x 48 in, 3/4 in Wall, Black (6RSXG3X4068)
- ZORO SELECT 1/2" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-DCMV-50)
- KOHLER Bachata Drop-In/Under-Mount Bathroom (2608-SU-NA)
- KOHLER Alteo Centerset Bathroom Sink Faucet (45100-4-2BZ)
- KOHLER Verticyl Square Undermount Bathroom Sink (8188-7)
- KOHLER Memoirs Lavatory Pedestal (2267-0)
- KOHLER Cimarron Lavatory Pedestal (2364-0)
- KOHLER Devonshire 18-1/8" Undermount Bathroom Sink (2336-96)
- KOHLER Memoirs Self-Rimming Lavatory With 8 (2241-8-NY)
- Kohler Bathroom Sinks