Shop All Toilet Paper Dispensers & Holders
Kohler
Alteo Pivoting Toilet Tissue Holder
Mfr # 37054-CP
Zoro # G8671395
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Finish Polished Chrome
- Dispenser Height 6.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 37054-CP
- Zoro # G8671395
- UPC # 650531988669
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 6.24 in |
Dispenser Depth | 3.39 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Finish | Polished Chrome |
Description
Alteo Pivoting Toilet Tissue Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Yellow (1A841)
- TENNANT Pre-Filter, Use w/4VDW6 (1016249)
- PIG Sorbents, 42.24 oz, 15 in x 20 in, Universal, Gray, Polypropylene (25306)
- TURTLE WAX Automotive Upholstery Claener, 18 Oz (50798)
- KOHLER Premium Roller (GP1409387)
- KOHLER PuristPivoting Toilet Tissue Holder (14377-BN)
- KOHLER Artifacts Pivoting Toilet Tissue Hold (72573-BN)
- KOHLER Occasion Vertical Toilet Tissue Holder (27064-BMB)
- KOHLER Elate Toilet Paper Holder (27292-BN)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-CP)
- KOHLER Eclectic Toilet Paper Holder (26502-2MB)
- Kohler Toilet Paper Dispensers & Holders