Shop All Toilet Paper Dispensers & Holders
Kohler
Alteo Pivoting Toilet Tissue Holder
Mfr # 37054-BN
Zoro # G8671230
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Finish Vibrant Brushed Nickel
- Dispenser Height 2.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 37054-BN
- Zoro # G8671230
- UPC # 650531988614
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.06 in |
Dispenser Depth | 3.91 in |
Dispenser Width | 10.38 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Finish | Vibrant Brushed Nickel |
Description
Alteo Pivoting Toilet Tissue Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Shop Towel 60 sheet 1 ply 1 pk (32992)
- ENPAC Sorbents, Universal, 100 PK (ENP UPB100M)
- STARDUST Sorbents, 21.3 gal, 3 in x 48 in, Universal, Gray, Polypropylene (40ECGS4)
- ODOR ASSASSIN ODOR ELIMINATOR LIQUID ORANGE 8OZ (17061)
- KOHLER Kumin Toilet Paper Holder (24546-BN)
- KOHLER Square Double Toilet Paper Holder (23288-BL)
- KOHLER Square Vertical Toilet Tissue Holder (23289-2MB)
- KOHLER Artifacts Pivoting Toilet Tissue Hold (72573-BN)
- KOHLER Components Pivoting Toilet Paper Holder (78382-2MB)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-CP)
- MOEN Triva Single-Post Paper Holder (BP1808BL)
- Kohler Toilet Paper Dispensers & Holders