Shop All Toilet Paper Dispensers & Holders
Kohler
Alteo Pivoting Toilet Tissue Holder
Mfr # 37054-2BZ
Zoro # G8671115
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Height 1.75 in
- Dispenser Width 12.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 37054-2BZ
- Zoro # G8671115
- UPC # 885612118943
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 1.75 in |
Dispenser Width | 12.01 in |
Dispenser Depth | 3.13 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Alteo Pivoting Toilet Tissue Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD ENTERPRISES Bucket, 12 in H, Purple (5PPL,345PPL)
- SURFACE SHIELDS Surface Sled, 10 in.L, White, PK4 (APH1)
- MIRACLEMIST Miraclemist MMAP-4 32 oz All Purpose Cleaner Spray (MMAP-4)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 1-1/2" Brush Dia. (53685)
- KOHLER Components Covered Double Toilet Paper Holder (78384-BL)
- KOHLER Riff Toilet Tissue Holder Matte Black (27413-BL)
- KOHLER Artifacts Pivoting Toilet Tissue Hold (72573-BN)
- KOHLER Artifacts Pivoting Toilet Paper Holder (72573-2MB)
- KOHLER Components Covered Double Toilet Paper Holder (78384-BN)
- KOHLER Composed Pivoting Toilet Tissue Holde (73147-CP)
- DELTA Trinsic Tissue Holder (75950-CZ)
- Kohler Toilet Paper Dispensers & Holders